Beli hydraulic cylinder riken di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  2. Riken Shokai Single Acting Hydraulic Cylinder
    Mulai

    Rp12.999.900

    Riken Shokai Single Acting Hydraulic Cylinder
    atribut:
    • Lift (kN): 200
    • Material: Iron
    • Stroke (mm): 50
    • Screw: Millimeter Screw
    • Head Diameter (Φmm): 36
    • Minimum Height (mm): 171
    • Outer Diameter (mm): 82
    • Required Oil amount (mL): 144
    • Pressure Receiving Area (cm 2 ): 28.74
    • TRUSCO Number: 819-9926
  3. Riken Kiki Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.699.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  4. Riken Kiki High Pressure Hose
    Mulai

    Rp3.499.900

    Riken Kiki High Pressure Hose
    atribut:
    • Material: Nitrile rubber (NBR)
    • Hose Inside Diameter (mm): 6.3
    • Hose Outside Diameter (mm): 16.5
    • Joint Included: Screw-in type (S-1H)
    • Length (m): 2
    • Specification: With coupler on one side
    • Maximum Usage Pressure (MPa): 70
  5. Enerpac Hydraulic Cylinder 15 Ton (Single Acting)
    Mulai

    Rp16.999.900

    Enerpac Hydraulic Cylinder 15 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 15
    • Maximum Cylinder Capacity Advance (kN): 142
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Collar Thread Length X (mm): 30
    • Collar Thread W (inch): 2 3/4-16UN
    • Cylinder Bore Diameter E (mm): 50.8
    • Cylinder Effective Area Advance (cm²): 20.3
    • Material: Steel
    • Outside Diameter D (mm): 70
    • Plunger Diameter F (mm): 41.3
    • Plunger Thread Length P (mm): 25
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  6. SUPER TOOL Hydraulic Single-Acting Cylinder
    Mulai

    Rp3.299.900

    SUPER TOOL Hydraulic Single-Acting Cylinder
    Deskripsi:
    -Since it is a single acting type and has a built-in spring, it reciprocates with one high pressure hose.
  7. RIKEN (RIKEN Equipment) Single acting cylinder (70MPa)
    Mulai

    Rp6.199.900

    RIKEN (RIKEN Equipment) Single acting cylinder (70MPa)
    Deskripsi:
    *The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).
    atribut:
    • Maximum Operating Pressure (MPa): 70
    • Type of Acting: Single acting
  8. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  9. NEC Proyektor Ultra Short
    Mulai

    Rp23.999.900

    NEC Proyektor Ultra Short
    atribut:
    • Technology: LCD
    • Contras Ratio: 4000:1
    • Lamp Life (hour): 6000
  10. RIKEN (RIKEN Equipment) Two-stage discharge electric pump
    Mulai

    Rp109.999.900

    RIKEN (RIKEN Equipment) Two-stage discharge electric pump
    Deskripsi:
    It has a double safety mechanism with a safety valve and pressure switch to prevent overload.*The product is for domestic use. If used outside of Japan, the product warranty will not apply under any circumstances. *We do not deliver to private homes (detached houses or apartment buildings).
  11. Riken Kiki Pressure Switch PCS-700
    Mulai

    Rp10.999.900

    Riken Kiki Pressure Switch PCS-700
    Deskripsi:
    Pressure can be set easily without tools.
    atribut:
    • Maximum Working Pressure: 70MPa
    • Mounting Screw: G1/2
    • Minimum Scale: 10MPa
    • Contact Capacity: 250V 3A
  12. Riken Keiki Portable Gas Detector GX-2012 Series (Pendeteksi Gas Genggam Seri GX-2012)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.999.900

    Riken Keiki Portable Gas Detector GX-2012 Series (Pendeteksi Gas Genggam Seri GX-2012)
    atribut:
    • Sampling Method: Suction type
    • Dimensions (WxHxD) (mm): Approx. 71x173x43 (excluding projections)
    • Operating Temperature Range (°C): -20 to +50 (no sudden changes)
    • Operating Humidity Range (%RH): 0 to 95 (no condensation)
    • Approvals: Japan Ex, ATEX, IECEx, Brazil Ex
    • CE marking: EMC/ATEX/RoHS
    • Continuous Operation (hour): Approx. 15 [dry battery unit], Approx. 10 [Lithium-ion battery unit]
    • Display of Alarm: Blinking lamp/ buzzer continuous modulated sound/ gas concentration display blinking, / vibration
    • Explosion Protected Construction: Intrinsic Safety
    • Explosion-proof class: IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga
    • Ingress Proof Rating: IP67
    • Principle of Detection: New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method
    • Type of Alarm: Gas alarm/fault alarm
  13. Riken Keiki Sistem Pemantauan Gas Multisaluran (Sistem Deteksi Gas Multi-Titik)
    Mulai

    Rp42.999.900

    Riken Keiki Sistem Pemantauan Gas Multisaluran (Sistem Deteksi Gas Multi-Titik)
    Deskripsi:
    Alarm Indication: Flashing or lighting lamp: Red (ALM1),Red (ALM2), Self Latching or Auto reset, Lock-in Trouble Alarm : Orange lamp flashing (FAULT), Non-latching/Content indication Alarm Relays: Normally energized or de-energized, Normally-open or closed contact Rated 0.5A at 100VAC, 1.5A at 30VDC (resistive) Operation Condition: -10 ~ +40°C (14°F to 104°F), 10 ~ 90%RH (non-condensing) Structure: Card type with front display used enclosed in a case (a single-unit or multi-unit case)
    atribut:
    • Detection Gas: Combustible
    • Power Supply: 24VDC±10%
    • Power Consumption: Max 7W
    • Acceptable Input Signal: Direct sensor signal
    • Applicable Cable: CVV-4C
    • Dimension(mm): Approx. 29,6 (W) x 120 (H) x 92 (D)
    • Indication: Character LCD (Digital and bar meter )
    • Maximum Distance (km): 2
    • Output Signal: Output of electric power transmission (non-isolated) 4-20mADC, max loop load 300Ω
    • Type of Acceptable Detector Head: Catalytic combustion New ceramic
  14. ABB Electronic Overload Relay
    Mulai

    Rp2.799.900

    ABB Electronic Overload Relay
    Deskripsi:
    The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Pollution Degree: 3
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  15. monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)
    20%
    Rating:
    94% of 100
    (21)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.06
    • Thickness (micron): 60
  16. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
Daftar Harga hydraulic cylinder riken Terbaru November 2026
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
Riken Shokai Single Acting Hydraulic CylinderRp12.999.900
Riken Kiki Hydraulic PumpRp8.699.900
Tasco Mist Blower (Mesin Semprot Elektrik)Rp2.499.900
Riken Kiki High Pressure HoseRp3.499.900
Enerpac Hydraulic Cylinder 15 Ton (Single Acting)Rp16.999.900
SUPER TOOL Hydraulic Single-Acting CylinderRp3.299.900
RIKEN (RIKEN Equipment) Single acting cylinder (70MPa)Rp6.199.900
SUN RUN Silinder HidrolikRp3.199.900
NEC Proyektor Ultra ShortRp23.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)